Shop All Turnbuckles
Midwest Fastener
10mm x 250mm Stainless A4 Steel Jaw/Jaw Turnbukle
Mfr # 36684
Zoro # G502506090
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Turnbuckle
- Diameter 10mm
- Length 1 250mm
- Hardness A4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 36684
- Zoro # G502506090
- UPC # 738287366846
- Country of Origin Unknown
- Category Turnbuckles
Dimensions
Diameter | 10mm |
Length 1 | 250mm |
Details
Material | Stainless Steel |
Type | Turnbuckle |
Hardness | A4 |
Style | Jaw-Jaw |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Walkboard - Aluminum - 19" W x 10' L (0055-220)
- US CARGO CONTROL 2" x 20' Orange Heavy Duty Endless Ratchet Strap w/ Ratchet (5420FE-OR)
- CASTERHQ 4"x1-1/2" GRAY IRON SEMI STEEL WHEEL, 600 LBS CAPACITY (STL4X15)
- ZORO SELECT Standard Plate Caster, Wheel 4" dia. (P21-PH040R-14-SET)
- MIDWEST FASTENER 1/4" x 5-1/4" Zinc Plated Steel Eye-Eye Turnbuckle 10PK (52350)
- MIDWEST FASTENER 1/2" x 6" Galvanized Steel Jaw & Jaw Turnbuckle (54627)
- MIDWEST FASTENER 1/4" x 4" Galvanized Steel Eye-Eye Turnbuckle (54620)
- MIDWEST FASTENER 3/8" x 6" Galvanized Steel Eye-Eye Turnbuckle (54622)
- MIDWEST FASTENER 5/16" x 6-1/2" 18-8 Stainless Steel Eye-Hook Turnbuckle 10PK (52368)
- MIDWEST FASTENER 3/16" 316 Stainless Steel Jaw/Jaw Turnbuckle (35801)
- CHICAGO HARDWARE Turnbuckle, Stub End, 5/8 x 6 In (04134 8)
- Midwest Fastener Turnbuckles