Shop All Individual & Bulk O-Rings
Midwest Fastener
10mm x 15mm x 2.5mm Rubber O-Rings 8PK
Mfr # 64888
Zoro # G002513499
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type O-Ring
- Material Rubber
- Thickness 2.5mm
- Diameter 1 10mm
- Diameter 2 15mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 64888
- Zoro # G002513499
- UPC # 738287648881
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Diameter 1 | 10mm |
Diameter 2 | 15mm |
Details
Type | O-Ring |
Material | Rubber |
Thickness | 2.5mm |
Description
An O-ring is a mechanical gasket in the shape of a torus; it is a loop of elastomer with a disc-shaped cross-section, designed to be seated in a groove and compressed during assembly between two or more parts, creating a seal at the interface.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPUS LOCKS Olympus Locks Ol300Sd 26D 915 Sliding Door Plunger Lock - Key 915 (OL300SD 26D 915)
- EKENA MILLWORK SAMPLE - 4 1/2"H x 3 3/4"P x 5 7/8"F x 12"L Nouveau Dentil Crown Moulding (SAMPLE-MLD04X03X06NO)
- EKENA MILLWORK Amber Architectural Grade PVC Bracket, 5/8"W X 10"D X 10"H (BKTP01X10X10AE)
- KWIKSET Kwikset 955PML 26D SMT CP Electronic Pembroke Lever, Keyless Key, AAA Grade, Zinc, Satin Chrome (955PML 26D SMT CP)
- MIDWEST FASTENER 19mm x 24mm x 2.5mm Rubber O-Rings 8PK (64902)
- MIDWEST FASTENER 2-3/8" x 2-1/2" x 1/16" Viton Rubber O-Rings 3PK (33625)
- MIDWEST FASTENER 3/4" x 15/16" x 3/32" Rubber O-Rings 10PK (64813)
- MIDWEST FASTENER 1" x 1-3/16" x 3/32" Rubber O-Rings 10PK (64817)
- MIDWEST FASTENER 11-1/2" x 12" x 1/4" Rubber O-Rings (78044)
- MIDWEST FASTENER 7/16" x 5/8" x 3/32" Rubber O-Rings 10PK (64806)
- ZORO SELECT O-Rings, Inch, Round, Fluorosilicone, PK5 (ZUSAFLS70014)
- Midwest Fastener Individual & Bulk O-Rings