Shop All Set Screws
Midwest Fastener
10mm-1.5 x 70mm Plain Class 14.9 Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 2PK
Mfr # 932888
Zoro # G102511531
product price: $7.39
/pk 2, $3.70/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M10-1.50
- Point Type Cup
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 932888
- Zoro # G102511531
- UPC # 719199328887
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | M10-1.50 |
Overall Length | 70 mm |
Thread Length | Full |
Details
System of Measurement | Metric |
Drive Type | Hex |
Point Type | Cup |
Material | Steel |
Finish | Plain |
Item | Set Screw |
Hardness | Class 14.9 |
Specifications | DIN 916 |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M18-2.50, Steel, Class 8, Black Oxide, 15 mm Ht, 25 PK (M01100.180.0001)
- HERITAGE Detent Pin, 5/16"x3-1/2", Medium CSZ, Clear (DTP-0312-3500)
- ALLIED TITANIUM M8-1.25 Socket Head Cap Screw, Plain Titanium, 25 mm Length (0017219)
- ZORO SELECT Lock Nut, 7/16"-20, Steel, Case Hardened, Zinc Baked, 0.26 in Ht, 500 PK (44NR)
- MIDWEST FASTENER #6-32 x 1/2" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 20PK (75005)
- MIDWEST FASTENER 3/8"-16 x 1-1/2" Steel Coarse Thread Slotted Headless Set Screws 1 12PK (71577)
- MIDWEST FASTENER 1/4"-20 x 2" Black Oxide Steel Coarse Thread Socket Set Screws 8PK (38444)
- MIDWEST FASTENER 1/4"-20 x 1/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 10PK (67574)
- MIDWEST FASTENER 1/2"-20 x 1" Black Oxide Steel Fine Thread Socket Set Screws 4PK (931544)
- MIDWEST FASTENER 6mm-1.0 x 8mm Plain Class 14.9 Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 10PK (62513)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1-3/4, PK50 (U07840.037.0175)
- Midwest Fastener Set Screws