Shop All Carriage Bolts
Midwest Fastener
10mm-1.5 x 50mm Zinc Plated Class 8.8 Steel Coarse Thread Carriage Bolts 3PK
Mfr # 31207
Zoro # G402515420
product price: $5.69
/pk 3, $1.90/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1.5mm (Coarse)
- Material Steel
- Finish Red Rinsed Zinc
- Neck Type Square
- Thread Length 26mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 31207
- Zoro # G402515420
- UPC # 738287312072
- Country of Origin China
- Category Carriage Bolts
Dimensions
Thread Size | 1.5mm (Coarse) |
Fastener Length | 50 mm |
Thread Length | 26mm |
Diameter 1 | 10mm |
Diameter 2 | 10.2mm |
Details
Material | Steel |
Finish | Red Rinsed Zinc |
Neck Type | Square |
Item | Carriage Bolt |
Head Style | Carriage |
System of Measurement | Metric |
Specifications | DIN 603 |
Hardness | Class 8.8 |
Style | Short Neck |
Description
A carriage bolt has a domed or countersunk head, and the shank is topped by a short square section under the head. The square section grips into the part being fixed (typically wood), preventing the bolt from turning when the nut is tightened.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Stud, 3/4"-10, 5 3/4 in, Steel, Grade B7, Black Oxide Finish, 4 PK (STUDB70750575-004BX)
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 3 in, Steel, Black Oxide, 2 PK (40404)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 6-1/2 in L (N04160.075.0650)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/8"-18, Zinc and Yellow Plated Finish (36758)
- MIDWEST FASTENER 10mm-1.5 x 45mm Zinc Plated Class 8.8 Steel Coarse Thread Carriage Bolts 4PK (31206)
- MIDWEST FASTENER 10mm-1.5 x 40mm Zinc Plated Class 8.8 Steel Coarse Thread Carriage Bolts 5PK (31205)
- MIDWEST FASTENER Bolt Carriage Galv 3/8-16X6 (05511)
- MIDWEST FASTENER 5/16"-18 x 1-1/4" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01073)
- MIDWEST FASTENER 1/4"-20 x 2-1/4" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01056)
- MIDWEST FASTENER 8mm-1.25 x 25mm Zinc Plated Class 8.8 Steel Coarse Thread Carriage Bolts 1 12PK (31183)
- ZORO SELECT Carriage Bolt, 3/4-10, 5 in., PK10 (U08305.075.0500)
- Midwest Fastener Carriage Bolts