Shop All Spherical Rod Ends
Midwest Fastener
10mm-1.5 x 48mm Coarse Thread Female Heim Joint 2PK
Mfr # 36543
Zoro # G302516541
product price: $26.45
/pk 2, $13.23/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heim Joint
- Thread Size 1.5mm (Coarse)
- Material Steel
- Diameter 10mm Eye
- Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 36543
- Zoro # G302516541
- UPC # 738287365436
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 1.5mm (Coarse) |
Diameter | 10mm Eye |
Details
Type | Heim Joint |
Material | Steel |
Gender | Female |
Description
A heim joint, also known as a rod end bearing, is a mechanical articulating joint used in many vehicle applications. They are found on steering linkage, tie rods, control arms and other systems requiring precision articulating linkage.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5VX1180 Cogged V-Belt, 118" Outside Length, 5/8" Top Width, 1 Ribs (2L450)
- MILTON A Style Coupler, 1/4" MNPT (S-776)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/2 Inch Barb X 1/2 Inch NPT Male End, PK 6 (FM88-D6)
- SPEEDAIRE Manual Air Control Valve, 3/8 NPT, Closed (32XC11)
- MIDWEST FASTENER 12mm-1.75 x 12mm x 62mm x 79mm Coarse Thread Male Heim Joint 2PK (36524)
- MIDWEST FASTENER 5/16"-24 Fine Thread Female Heim Joint 2PK (36582)
- MIDWEST FASTENER 3/8-24 Fine Thread Female Heim Joint 2PK (36583)
- MIDWEST FASTENER 1/2"-20 Fine Thread Female Heim Joint 2PK (36585)
- MIDWEST FASTENER 3/8"-24 Fine Thread Male Heim Joint 2PK (36563)
- MIDWEST FASTENER 12mm-1.75 x 54mm Coarse Thread Female Heim Joint 2PK (36544)
- QA1 Female Rod End, SS, LH, #10-32 (GFL3T)
- Midwest Fastener Plain Bearings