Shop All Carriage Bolts
Midwest Fastener
10mm-1.5 x 45mm Zinc Plated Class 8.8 Steel Coarse Thread Carriage Bolts 4PK
Mfr # 31206
Zoro # G902515395
product price: $5.99
/pk 4, $1.50/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1.5mm (Coarse)
- Material Steel
- Finish Red Rinsed Zinc
- Neck Type Square
- Thread Length 26mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 31206
- Zoro # G902515395
- UPC # 738287312065
- Country of Origin China
- Category Carriage Bolts
Dimensions
Thread Size | 1.5mm (Coarse) |
Fastener Length | 45 mm |
Thread Length | 26mm |
Diameter 1 | 10mm |
Diameter 2 | 10.2mm |
Details
Material | Steel |
Finish | Red Rinsed Zinc |
Neck Type | Square |
Item | Carriage Bolt |
Head Style | Carriage |
System of Measurement | Metric |
Style | Short Neck |
Hardness | Class 8.8 |
Specifications | DIN 603 |
Description
A carriage bolt has a domed or countersunk head, and the shank is topped by a short square section under the head. The square section grips into the part being fixed (typically wood), preventing the bolt from turning when the nut is tightened.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Heavy Wall Self Locking Thread Insert, #4-40 Int Thrd Sz, 18-8 Stainless Steel, 10 PK (303-004-PK10)
- ZORO SELECT 1/2"-13 x 4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 25 PK (U24212.050.0400)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 3 ft, Steel, Grade B7, Black Oxide Finish (B7.01201303.BO.IAR)
- MALCO Sheet Metal Screw, #7 x 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 1000 PK (HW7X1/2ZT)
- MIDWEST FASTENER 10mm-1.5 x 40mm Zinc Plated Class 8.8 Steel Coarse Thread Carriage Bolts 5PK (31205)
- MIDWEST FASTENER 10mm-1.5 x 50mm Zinc Plated Class 8.8 Steel Coarse Thread Carriage Bolts 3PK (31207)
- MIDWEST FASTENER 1/2"-13 x 16" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (50254)
- MIDWEST FASTENER 5/8"-11 x 10" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (54457)
- MIDWEST FASTENER 5/16"-18 x 2-1/2" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (05491)
- MIDWEST FASTENER 3/8"-16 x 3" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 6PK (31867)
- MIDWEST FASTENER 1/4"-20 x 2-1/2" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (05478)
- Midwest Fastener Carriage Bolts