Shop All Carriage Bolts
Midwest Fastener
10mm-1.5 x 30mm Zinc Plated Class 8.8 Steel Coarse Thread Carriage Bolts 8PK
Mfr # 31203
Zoro # G902515388
product price: $8.79
/pk 8, $1.10/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1.5mm (Coarse)
- Material Steel
- Finish Red Rinsed Zinc
- Neck Type Square
- Thread Length Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 31203
- Zoro # G902515388
- UPC # 738287312034
- Country of Origin China
- Category Carriage Bolts
Dimensions
Thread Size | 1.5mm (Coarse) |
Fastener Length | 30 mm |
Thread Length | Full |
Diameter 1 | 10mm |
Diameter 2 | 10.2mm |
Details
Material | Steel |
Finish | Red Rinsed Zinc |
Neck Type | Square |
Item | Carriage Bolt |
Head Style | Carriage |
System of Measurement | Metric |
Hardness | Class 8.8 |
Style | Short Neck |
Specifications | DIN 603 |
Description
A carriage bolt has a domed or countersunk head, and the shank is topped by a short square section under the head. The square section grips into the part being fixed (typically wood), preventing the bolt from turning when the nut is tightened.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Anchor, 1/2" Dia., 4" L, Carbon Steel Zinc Plated, 10 PK (U09100.050.0400)
- ZORO SELECT Fully Threaded Rod, 1"-8, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.100.3600)
- ZORO SELECT Push-In Rivet, Dome Head, Plastic Body, 25 PK (890830-0)
- ZORO SELECT Socket Set Screw, Flat, 5/16-18x3/4, PK100 (U07810.031.0075)
- MIDWEST FASTENER 10mm-1.5 x 25mm Zinc Plated Class 8.8 Steel Coarse Thread Carriage Bolts 10PK (31202)
- MIDWEST FASTENER 10mm-1.5 x 35mm Zinc Plated Class 8.8 Steel Coarse Thread Carriage Bolts 6PK (31204)
- MIDWEST FASTENER 1/2"-13 x 2-1/2" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (51929)
- MIDWEST FASTENER 3/8"-16 x 3-1/2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 50PK (01103)
- MIDWEST FASTENER 1/2"-13 x 1-1/2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 8PK (34942)
- MIDWEST FASTENER 1/4"-20 x 2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01055)
- ZORO SELECT Carriage Bolt, 3/4-10x8L, PK5 (U08300.075.0800)
- Midwest Fastener Carriage Bolts