Shop All Grease Fittings
Midwest Fastener
10mm-1.0 x 12mm x 24mm Zinc Plated Steel Extra Fine Thread 45 Degree Angle Grease Fittings 6PK
Mfr # 67168
Zoro # G202522383
product price: $9.59
/pk 6, $1.60/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thread Size 1.0mm (Extra Fine)
- Finish Zinc
- Type Grease Fitting
- Diameter 2 12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 67168
- Zoro # G202522383
- UPC # 738287671681
- Country of Origin India
- Category Grease Fittings
Dimensions
Thread Size | 1.0mm (Extra Fine) |
Diameter 2 | 12mm |
Diameter 1 | 10mm |
Length 1 | 24mm |
Details
Material | Steel |
Finish | Zinc |
Type | Grease Fitting |
Style | 45° |
Angle | 45[DEG] |
Description
A grease fitting is a lubrication fitting used in mechanical systems to add grease with a grease gun. The fitting is permanently installed by a threaded connection leaving a nipple connection the grease gun attaches to. By using the pressure in the grease gun, grease is added to the system through the grease fitting.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Hose Adapter, 3/4", BSPP (9033-12)
- DYNABRADE Pin (96444)
- PARKER Hydraulic Valve, Ball, 1/4In NPT (BVHP04NSS1N)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4RP06)
- MIDWEST FASTENER 1/8IP Zinc Plated Steel Straight Grease Fittings 15PK (63225)
- MIDWEST FASTENER 1/4"-28 Zinc Plated Steel Fine Thread Long Straight Grease Fittings 10PK (63222)
- MIDWEST FASTENER 10mm-1.0 x 12mm x 21mm Zinc Plated Steel Extra Fine Thread 90 Degree Angle Grease Fittings 6PK (67171)
- MIDWEST FASTENER 1/4"-28 x 7/16" x 35/64" 18-8 Stainless Steel Fine Thread 45 Degree Angle Grease Fittings 6PK (37442)
- MIDWEST FASTENER 1/8IP Zinc Plated Steel 65 Degree Angle Grease Fittings 6PK (63228)
- MIDWEST FASTENER 1/4"-28 Zinc Plated Steel Fine Thread 90 Degree Angle Grease Fittings 8PK (63224)
- MIDWEST FASTENER 6mm-1.0 x 8mm x 15mm Zinc Plated Steel Coarse Thread Straight Grease Fittings 8PK (67161)
- Midwest Fastener Grease Fittings