Shop All Grease Fittings
Midwest Fastener
10mm-1.0 x 12mm x 18mm Zinc Plated Steel Extra Fine Thread Straight Grease Fittings 6PK
Mfr # 67167
Zoro # G602522365
original price:
$6.19
4% off
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thread Size 1.0mm (Extra Fine)
- Type Grease Fitting
- Finish Zinc
- Diameter 2 12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 67167
- Zoro # G602522365
- UPC # 738287671674
- Country of Origin United States
- Category Grease Fittings
Dimensions
Thread Size | 1.0mm (Extra Fine) |
Diameter 2 | 12mm |
Diameter 1 | 10mm |
Length 1 | 18mm |
Details
Material | Steel |
Type | Grease Fitting |
Finish | Zinc |
Style | Straight |
Angle | Straight |
Description
A grease fitting is a lubrication fitting used in mechanical systems to add grease with a grease gun. The fitting is permanently installed by a threaded connection leaving a nipple connection the grease gun attaches to. By using the pressure in the grease gun, grease is added to the system through the grease fitting.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hose Reel 1/2inx200ft, 115V 5000PSI (HP1125-4-200-EA)
- DAYTON Radial Bearing, Double Seal, 20mm Bore (1ZGH4)
- CONCENTRIC INTERNATIONAL Divider, Flow, 5-10 GPM (1020076)
- TRITAN Single Grv Cast Iron Sheave, 7/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 5.75-in. OD (BK60 X 7/8)
- MIDWEST FASTENER 1/8IP Zinc Plated Steel Straight Grease Fittings 15PK (63225)
- MIDWEST FASTENER 8mm-1.0 x 10mm x 17mm Zinc Plated Steel Fine Thread Straight Grease Fittings 8PK (67164)
- MIDWEST FASTENER 6mm-1.0 x 8mm x 16mm A2 Stainless Steel Coarse Thread Straight Grease Fittings 6PK (37445)
- MIDWEST FASTENER 3/8" Straight Push-In Grease Fittings 8PK (37587)
- MIDWEST FASTENER 1/4"-28 Zinc Plated Steel Fine Thread 45 Degree Angle Grease Fittings 8PK (63223)
- MIDWEST FASTENER 6mm-1.0 x 10mm x 20mm Zinc Plated Steel Coarse Thread 45 Degree Angle Grease Fittings 8PK (67162)
- PERFORMANCE TOOL 70-Pc Grease Fitting Assortment, W5215 (W5215)
- Midwest Fastener Grease Fittings