Shop All Vehicle Bulbs & Lenses
Midwest Fastener
#1073 Clear Glass Miniature Light Bulbs 4PK
Mfr # 65605
Zoro # G302527530
product price: $8.15
/pk 4, $2.04/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Clear Glass
- Type Miniature Light Bulb
- Application Automotive
- Nominal Size #1073
- Style Single Contact Bayonet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65605
- Zoro # G302527530
- UPC # 738287656053
- Country of Origin Taiwan, Province of China
- Category Vehicle Bulbs & Lenses
Dimensions
Nominal Size | #1073 |
Details
Material | Clear Glass |
Type | Miniature Light Bulb |
Application | Automotive |
Style | Single Contact Bayonet |
Amps | 1.8 |
Volts | 12.8 |
Description
Light bulbs used in automotive parts and small household appliances.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUI MOLY Special Tec AA 0W-20, 5 Liter, 2208 (2208)
- PACER GROUP Pacer Red 2 AWG Battery Cable, 100' (WUL2RD-100)
- FAIRCHILD INDUSTRIES 20042008 Ford F150 Extended Cab Door Seal On Body Front Passenger Side On Body, OEM7L3Z1820708A (F3091)
- REESE Disc Foot Removable (0185640301)
- MIDWEST FASTENER #425 Clear Glass Miniature Light Bulbs 5PK (65691)
- MIDWEST FASTENER #1156 Clear Glass Miniature Light Bulbs 4PK (65607)
- MIDWEST FASTENER #PR-13 Clear Glass Miniature Light Bulbs 5PK (65708)
- MIDWEST FASTENER #194 Clear Glass Miniature Light Bulbs 6PK (65622)
- MIDWEST FASTENER #53 Clear Glass Miniature Light Bulbs 6PK (65582)
- MIDWEST FASTENER H7 Halogen Headlight Bulbs 2PK (38361)
- RACE SPORT One-Hole Rear Panel Mount For Round Digital Voltage Gauges (RS1HRP)
- Midwest Fastener Vehicle Bulbs & Lenses