Shop All Vehicle Bulbs & Lenses
Midwest Fastener
#1034 Amber Glass Miniature Light Bulbs 4PK
Mfr # 65604
Zoro # G502527569
product price: $10.29
/pk 4, $2.57/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Amber Glass
- Application Automotive
- Type Miniature Light Bulb
- Nominal Size #1034
- Style Double Contact Bayonet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65604
- Zoro # G502527569
- UPC # 738287656046
- Country of Origin United States
- Category Vehicle Bulbs & Lenses
Dimensions
Nominal Size | #1034 |
Details
Material | Amber Glass |
Application | Automotive |
Type | Miniature Light Bulb |
Style | Double Contact Bayonet |
Volts | 14 |
Amps | 0.59 |
volt | 14 |
Description
Light bulbs used in automotive parts and small household appliances.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORTE PRODUCTS Forte Windshield Convenience Center, Gray - (8001741)
- GROTE Marker Lamp, Turtleback, Sealed ABS, Yellow (78363)
- LENCO Lenco 380-05051 Lc-40 Set|Le Lc-40 Red-Connector05051 (380-05051)
- BALDWIN FILTERS Air Filter (CA30202)
- MIDWEST FASTENER #13 Clear Glass Miniature Light Bulbs 5PK (65682)
- MIDWEST FASTENER #605 Clear Glass Miniature Light Bulbs 4PK (65726)
- MIDWEST FASTENER #1073 Clear Glass Miniature Light Bulbs 4PK (65605)
- MIDWEST FASTENER #PR-13 Clear Glass Miniature Light Bulbs 5PK (65708)
- MIDWEST FASTENER #1158 Clear Glass Miniature Light Bulbs 4PK (65608)
- MIDWEST FASTENER H7 Halogen Headlight Bulbs 2PK (38361)
- ILC Replacement for Miniature Lamp W21w 12V 21W replacement light bulb lamp, 10PK (W21W 12V 21W MINIATURE LAMP)
- Midwest Fastener Automotive Lighting