Shop All Binding Barrels
Midwest Fastener
1.00mm (Coarse), 15.00mm Brl Lg, Steel Yellow Zinc, 30 PK
Mfr # 31621
Zoro # G202517921
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Connector Bolt
- Thread Size 1.00mm (Coarse)
- Material Steel
- Finish Yellow Zinc
- Barrel Length 15.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 31621
- Zoro # G202517921
- UPC # 738287316216
- Country of Origin China
- Category Binding Barrels
Dimensions
Thread Size | 1.00mm (Coarse) |
Barrel Length | 15.00mm |
Diameter 1 | 6mm |
Length 1 | 15mm |
Diameter 2 | 15mm |
Details
Type | Connector Bolt |
Material | Steel |
Finish | Yellow Zinc |
Driver Type | 4mm Hex |
Style | Joint Connector Cap |
Description
Connector bolts are typically hex driven and are used in the assembly of cabinetry and furniture, especially knock-down furniture.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TITANIUM M6-1.00 Socket Head Cap Screw, Plain Titanium, 50 mm Length (0017211)
- ZORO SELECT Spacer, 1/2 in Screw Size, Plain Aluminum, 3/4 in Overall Lg, 0.505 in Inside Dia, 10 PK (CRF161208GR)
- ZORO SELECT Push-In Rivet, Dome Head, 0.236 in Dia., 31/100 in L, Nylon Body, 10 PK (27SR236310)
- ZORO SELECT Cotter Pin, Extended Prong, 3/32 in Pin Dia, 1 in Shank Lg, Stainless Steel, Plain Finish, 100 PK (U51700.009.0100)
- MIDWEST FASTENER 24, 17/64" Brl Lg, Steel Zinc, 10 PK (71942)
- MIDWEST FASTENER 1/4"-20, 1/2" Brl Lg, Steel Zinc, 6 PK (932621)
- MIDWEST FASTENER 2" Brl Lg, Steel Zinc, 6 PK (31666)
- MIDWEST FASTENER 3/8" Brl Lg, Brass Anodized Aluminum 10 PK (76542)
- MIDWEST FASTENER 20 (Coarse), 1/2" Brl Lg, Steel Brass, 30 PK (31601)
- MIDWEST FASTENER 5/8" Brl Lg, Aluminum 10 PK (66967)
- ZORO SELECT Binding Barrel, #8-32, 7/8 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 50 PK (5MA60)
- Midwest Fastener Binding Barrels & Screws