Shop All Binding Barrels
Midwest Fastener
1.00mm (Coarse), 15.00mm Brl Lg, Steel Black Oxide, 20 PK
Mfr # 933661
Zoro # G102522681
product price: $22.35
/pk 20, $1.12/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Connector Bolt
- Thread Size 1.00mm (Coarse)
- Material Steel
- Finish Black Oxide
- Diameter 2 15mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 933661
- Zoro # G102522681
- UPC # 719199336615
- Country of Origin Unknown
- Category Binding Barrels
Dimensions
Thread Size | 1.00mm (Coarse) |
Barrel Length | 15.00mm |
Diameter 2 | 15mm |
Diameter 1 | 6mm |
Length 1 | 15mm |
Details
Type | Connector Bolt |
Material | Steel |
Finish | Black Oxide |
Driver Type | 4mm Hex |
Style | Joint Connector Cap |
Description
Connector bolts are typically hex driven and are used in the assembly of cabinetry and furniture, especially knock-down furniture.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 1-1/4"-7, Steel, Grade 8, Yellow Zinc, 1 27/64 in Ht, 5 PK (U12450.125.0001)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (31602)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07566.025.0100)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 30 mm L, 15/64 in Sq, 25 PK (WWG-32026)
- MIDWEST FASTENER Aluminum 10 PK (66962)
- MIDWEST FASTENER 20 (Coarse), 1.97" Brl Lg, Steel Brass, 10 PK (31604)
- MIDWEST FASTENER 3/4" Brl Lg, Brass Anodized Aluminum 10 PK (76545)
- MIDWEST FASTENER 24, 3/4" Brl Lg, Steel Zinc, 10 PK (71946)
- MIDWEST FASTENER 1-1/2" Brl Lg, Steel Zinc, 8 PK (31665)
- MIDWEST FASTENER 3/8" Brl Lg, Aluminum 10 PK (66965)
- ZORO SELECT Binding Barrel, #8-32, 1 1/4 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Plain, 10 PK (5MA92)
- Midwest Fastener Binding Barrels & Screws