Shop All Vehicle Bulbs & Lenses
Midwest Fastener
#1004 Clear Glass Miniature Light Bulbs 4PK
Mfr # 65603
Zoro # G802527559
product price: $8.45
/pk 4, $2.11/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Automotive / Marine
- Material Clear Glass
- Type Miniature Light Bulb
- Nominal Size #1004
- Style Double Contact Bayonet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65603
- Zoro # G802527559
- UPC # 738287656039
- Country of Origin Taiwan, Province of China
- Category Vehicle Bulbs & Lenses
Dimensions
Nominal Size | #1004 |
Details
Application | Automotive / Marine |
Material | Clear Glass |
Type | Miniature Light Bulb |
Style | Double Contact Bayonet |
Volts | 12.8 |
Amps | 0.94 |
volt | 12.8 |
Description
Light bulbs used in automotive parts and small household appliances.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE Transmission Fluid, Red, 1 qt Size (888705)
- WAI GLOBAL STRBO PLGR (18230N)
- SIMPLEX Screw Jack, 24 Ton, 17 1/4 In Max H (SJ258)
- AGS Marine Grade 3/16 inch x 25 foot Stainless Steel Brake Line Tubing (SSC-325)
- MIDWEST FASTENER #131 Clear Glass Miniature Light Bulbs 5PK (65725)
- MIDWEST FASTENER #PR-3 Clear Glass Miniature Light Bulbs 5PK (65703)
- MIDWEST FASTENER #PR-13 Clear Glass Miniature Light Bulbs 5PK (65708)
- MIDWEST FASTENER #47 Clear Glass Miniature Light Bulbs 5PK (65723)
- MIDWEST FASTENER #97 Clear Glass Miniature Light Bulbs 6PK (65588)
- MIDWEST FASTENER #168 Clear Glass Automotive Light Bulbs 6PK (70623)
- ILC Replacement For Light Bulb Lamp 2 Pack, 2PK (China Cabinet 25 Watt R14)
- Midwest Fastener Automotive Lighting