Shop All Vehicle Bulbs & Lenses
Midwest Fastener
#1003 Clear Glass Miniature Light Bulbs 4PK
Mfr # 65602
Zoro # G202527555
product price: $7.55
/pk 4, $1.89/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Miniature Light Bulb
- Application Automotive
- Material Clear Glass
- Nominal Size #1003
- Style Single Contact Bayonet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65602
- Zoro # G202527555
- UPC # 738287656022
- Country of Origin Taiwan, Province of China
- Category Vehicle Bulbs & Lenses
Dimensions
Nominal Size | #1003 |
Details
Type | Miniature Light Bulb |
Application | Automotive |
Material | Clear Glass |
Style | Single Contact Bayonet |
Volts | 12.8 |
Amps | 0.94 |
volt | 12.8 |
Description
Light bulbs used in automotive parts and small household appliances.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETERSON MANUFACTURING Stop Turn Tail Light Incandescent Bulb Round Red Lens 414 NonSubmersible (V426R)
- LUMAPRO Miniature Lamp, 1383, 20W, R12, 13V (1383)
- BOSCH Gasket 4020 Ns 032994 (33853)
- 3M 3M 36112 Perfect-It Boat Wax - Pint (7100087483)
- MIDWEST FASTENER #PR-13 Clear Glass Miniature Light Bulbs 5PK (65708)
- MIDWEST FASTENER H7 Halogen Headlight Bulbs 2PK (38361)
- MIDWEST FASTENER #1158 Clear Glass Miniature Light Bulbs 4PK (65608)
- MIDWEST FASTENER #168 Clear Glass Automotive Light Bulbs 6PK (70623)
- MIDWEST FASTENER #425 Clear Glass Miniature Light Bulbs 5PK (65691)
- MIDWEST FASTENER #44 Clear Glass Miniature Light Bulbs 5PK (65722)
- SYLVANIA Bulb, Halogen, 1000W, PAR64, Mogul End Prong Base, Sealed Beam, Wide Flood (S4673)
- Midwest Fastener Automotive Lighting