Shop All Picture Hangers & Mirror Hanging Hardware
Midwest Fastener
100 lbs. Picture Hangers 6PK
Mfr # 69766
Zoro # G602513325
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Nominal Size 100 lbs.
- Type Picture Hanger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 69766
- Zoro # G602513325
- UPC # 738287697667
- Country of Origin Taiwan, Province of China
- Category Picture Hangers & Mirror Hanging Hardware
Dimensions
Nominal Size | 100 lbs. |
Details
Finish | Zinc |
Material | Steel |
Type | Picture Hanger |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 1" x 2-1/4" 160 Cut Out Filler Plate (EF160PC)
- MAJOR Major: LMB-05 - Lock Mounting Bracket For ASA Strikes Threaded 12-24 - 1-1/4� x 4-7/8� (MJR-LMB-05)
- NUVO IRON BLACK PLASTIC DECORATIVE POST PLATE COVER (UPPC)
- PRIMELINE TOOLS Closet Door Roller, 3-3/4" L (N 7065)
- MIDWEST FASTENER Swivel Type Eyelets 10PK (66203)
- MIDWEST FASTENER 10 lbs. Push Pin Hangers 5PK (69781)
- MIDWEST FASTENER Eyelet Adhesive Cloth Hangers 8PK (69775)
- MIDWEST FASTENER Interlocking Flushmounts 5PK (70251)
- MIDWEST FASTENER 25 lbs. Hardwall Hangers 10PK (69811)
- MIDWEST FASTENER 1/4" Vinyl Plastic Sleeves 30PK (66191)
- COMMAND 3M White Sawtooth Picture Hanger 4 lb , 3PK (17042-ES)
- Midwest Fastener Picture Hangers & Mirror Hanging Hardware