Shop All Anchor Setting Tools
Midwest Fastener
#10 Zinc Plated Steel Machine Screw Anchor Set Tools
Mfr # 04227
Zoro # G902512769
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Type Setting Tool
- Application #10 Machine Screw Anchor
- Material Steel
- Diameter #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 04227
- Zoro # G902512769
- UPC # 738287042276
- Country of Origin Taiwan, Province of China
- Category Anchor Setting Tools
Dimensions
Diameter | #10 |
Tip Length | .141" |
Details
Finish | Zinc |
Type | Setting Tool |
Application | #10 Machine Screw Anchor |
Material | Steel |
Style | Machine Screw Anchor |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 20 ft. 6 in L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Steel (1792999)
- HHIP 1/2" 3/8-16 T-Slot Nut (3900-1203)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-140)
- BOSCH Impact Drill Bit, 1/16" Size, 1-7/8" L (TI2131IM)
- MIDWEST FASTENER 5/16" Zinc Plated Steel Drop-In Anchor Setting Tools (05811)
- MIDWEST FASTENER #8 Zinc Plated Steel Machine Screw Anchor Set Tools (04226)
- MIDWEST FASTENER 3/8" Zinc Plated Steel Machine Screw Anchor Set Tools (04230)
- MIDWEST FASTENER 1/2" Zinc Plated Steel Machine Screw Anchor Set Tools (04231)
- MIDWEST FASTENER 1/4" Zinc Plated Steel Machine Screw Anchor Set Tools (04228)
- MIDWEST FASTENER 3/8" Zinc Plated Steel Drop-In Anchor Setting Tools (04251)
- L.H. DOTTIE L.H. Dottie 1/4''-20 Machine Screw Anchor Setting Tool (ST5)
- Midwest Fastener Fastening Tools