Shop All Light Fixture Parts
Midwest Fastener
#10 x 3/16" x 3' Nickel Ball Chains 3PK
Mfr # 64642
Zoro # G302521750
product price: $10.89
/pk 3, $3.63/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nickel
- Type Ball Chain
- Diameter 2 3/16"
- Diameter 1 #10
- Length 1 3'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64642
- Zoro # G302521750
- UPC # 738287646429
- Country of Origin United States
- Category Light Fixture Parts
Dimensions
Diameter 2 | 3/16" |
Diameter 1 | #10 |
Length 1 | 3' |
Nominal Size | #10 Nickel |
Details
Material | Nickel |
Type | Ball Chain |
Style | Heavy |
Description
Used on lamps as "decorative pull cords"
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST CUTLERY Polysteel 400 Flashlight (20765)
- ILC Replacement for Whelen Engineering 01-0461403-a (01-0461403-A WHELEN ENGINEERING)
- FEIT ELECTRIC Electric Linear E26 (Medium) LED Bulb Soft White 60 Watt Equivalence (T24/840/LEDG2)
- ILC Replacement For LIGHT BULB LAMP, B3127CY60001 (B3127CY6-0001)
- MIDWEST FASTENER 3/8M x 1/4F Brass Reducing Bushings 6PK (64675)
- MIDWEST FASTENER 1/8IP Antique Brass Finials 5PK (64582)
- MIDWEST FASTENER 1/8IP x 3/4" Felt Lamp Washers 20PK (72662)
- MIDWEST FASTENER #6 x 3' Nickel Ball Chains 3PK (64634)
- MIDWEST FASTENER 1/8IP Brass Finials 5PK (64581)
- MIDWEST FASTENER 1/8FIP x 3/8IP Tapped Steel Hickeys 6PK (64677)
- LITHONIA LIGHTING LED 40K Wraparound 4ft, Triac Dimming, (FML4W 48 5000LM 840 TD)
- Midwest Fastener Light Fixture Parts