Shop All Light Fixture Parts
Midwest Fastener
#10 x 3/16" x 3' Brass Ball Chains 3PK
Mfr # 64643
Zoro # G402521834
product price: $10.19
/pk 3, $3.40/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ball Chain
- Material Brass
- Diameter 1 #10
- Diameter 2 3/16"
- Length 1 3'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64643
- Zoro # G402521834
- UPC # 738287646436
- Country of Origin United States
- Category Light Fixture Parts
Dimensions
Diameter 1 | #10 |
Diameter 2 | 3/16" |
Length 1 | 3' |
Nominal Size | #10 Brass |
Details
Type | Ball Chain |
Material | Brass |
Style | Heavy |
Description
Used on lamps as "decorative pull cords"
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE Solana 60-Watt Equivalent G25 Dimmable Smart Wi-Fi Connected LED Light Bulb Filament White (1-Bulb) (293120)
- COLUMBIA LIGHTING Troffer Fixture LED Retrofit Kit, 5000 lm (SLK24-40ML-EDU)
- SYLVANIA Plug-In CFL Bulb, 18W, 1150 lm, 4100K (CF18DD/841/ECO)
- STREAMLIGHT Stinger Switchblade Rechargeable Multi-F (STL76800)
- MIDWEST FASTENER #8-32 Brass Coarse Thread Bracket Caps 10PK (72703)
- MIDWEST FASTENER 1/4"-27 x 1/2" Tapped Brass Balls 10PK (64598)
- MIDWEST FASTENER Mogul Base Porcelain 3-way Sockets 2PK (77901)
- MIDWEST FASTENER 1-7/32" Phenolic Candelabra Sockets 4PK (77866)
- MIDWEST FASTENER 1/8IP Brass Finials 5PK (64581)
- MIDWEST FASTENER Medium Base Porcelain Sockets w/Right Angle 3PK (77903)
- MIDWEST FASTENER Medium to Candelabra Socket Reducers 4PK (34262)
- Midwest Fastener Light Fixture Parts