Shop All Light Fixture Parts
Midwest Fastener
#10 x 3/16" Nickel Ball Chain Connectors 30PK
Mfr # 64623
Zoro # G502521680
product price: $12.59
/pk 30, $0.42/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nickel
- Type Ball Chain
- Diameter 1 #10
- Diameter 2 3/16"
- Style Heavy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64623
- Zoro # G502521680
- UPC # 738287646238
- Country of Origin United States
- Category Light Fixture Parts
Dimensions
Diameter 1 | #10 |
Diameter 2 | 3/16" |
Nominal Size | #10 |
Details
Material | Nickel |
Type | Ball Chain |
Style | Heavy |
Description
Used on lamps as "decorative pull cords"
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO LED MAGNETIC WARNING LIGHT RED (RP6350R)
- ILC Replacement for GE General Electric G.E 60par38/h/fl25 120v replacement light bulb lamp (60PAR38/H/FL25 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Triboro 21-1 (21-1 TRIBORO)
- FEIT ELECTRIC 3.5 W, T4, E11 (BP35MC/830/LED)
- MIDWEST FASTENER Candelabra Base Heat Resistant Plastic Electrical Sockets 6PK (67064)
- MIDWEST FASTENER 1/8IP x 3/4" Felt Lamp Washers 10PK (64725)
- MIDWEST FASTENER 1/8IP Brass Finials 5PK (64581)
- MIDWEST FASTENER Ball Nickel Chain Bell Ends 30PK (64624)
- MIDWEST FASTENER Medium to Candelabra Socket Reducers 4PK (34262)
- MIDWEST FASTENER Medium Base Phenolic Sockets 3PK (77845)
- JANDORF Harp, 10", Polished Brass Lamp Harp (C60122)
- Midwest Fastener Light Fixture Parts