Shop All Flange Bearings
Midwest Fastener
#10 x 1/2" x 1/16" Nylon Plastic Flange Bearings 25PK
Mfr # 66431
Zoro # G102520687
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flange Bearing
- Material Nylon
- Thickness 1/16"
- Diameter #10
- Length 1 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 66431
- Zoro # G102520687
- UPC # 738287664317
- Country of Origin United States
- Category Flange Bearings
Dimensions
Diameter | #10 |
Length 1 | 1/2" |
Nominal Size | #10 Screw Size |
Details
Type | Flange Bearing |
Material | Nylon |
Thickness | 1/16" |
Description
Flange bearings are ball bearings with a flange on the outer ring to simplify axial location. These bearings are cost effective by not requiring spot facing when housing the end face.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Suction Gun, 18 oz., Blue (615)
- CHICAGO DIE CASTING PULLEY 2-1/4X3/4"" (225A7)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3/4 HP, 56C Frame, 115/230V AC Voltage, 3,450 Nameplate RPM (VL3506)
- GATES PowerGrip GT3 Belts - 5M, 400-5MGT-25 (400-5MGT-25)
- MIDWEST FASTENER #6 x 3/8" x 3/64" Nylon Plastic Flange Bearings 25PK (66423)
- MIDWEST FASTENER 7/8" x 1" x 1" x 1-1/4" Bronze Flange Bearings 4PK (65751)
- MIDWEST FASTENER 3/4" x 1" x 3/4" x 1-1/4" Bronze Flange Bearings 4PK (65748)
- MIDWEST FASTENER 3/8" x 1/2" x 1" x 5/8" Bronze Flange Bearings 4PK (65742)
- MIDWEST FASTENER 5/8" x 1-3/8" Zinc Plated Steel Flange Bearings 3PK (66625)
- MIDWEST FASTENER 24mm x 20mm x 16mm Bronze Flange Bearings 2PK (32543)
- ZORO SELECT M6-1.0X25 DIN6921 10.9 FLANGE BOLT BLK PHOS (M625BF10BP)
- Midwest Fastener Pillow Block & Flange Bearings