Shop All Machine Screws
Midwest Fastener
#10 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 40 PK
Mfr # 36208
Zoro # G502523646
product price: $7.99
/pk 40, $0.20/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Thread Type Hi-Lo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 36208
- Zoro # G502523646
- UPC # 738287362084
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #10 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Type | Hi-Lo |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Flat Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 25 PK (42619)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Hot Dipped Galvanized Finish, 10 PK (U37025.062.0001)
- SABERDRIVE Deck Screw, #12 x 5 in, Steel, Torx Drive, 30 PK (55553)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK (N04104.050.0350)
- MIDWEST FASTENER #10 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 35 PK (36211)
- MIDWEST FASTENER M3-0.50 x 20 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51536)
- MIDWEST FASTENER 1/4"-20 x 1/2 in Slotted Oval Machine Screw, Plain Nylon, 10 PK (77134)
- MIDWEST FASTENER 1/4"-20 x 5/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07202)
- MIDWEST FASTENER #10-24 x 4 in Phillips Flat Machine Screw, Plain Stainless Steel, 8 PK (37781)
- MIDWEST FASTENER #10-24 x 1/2 in Phillips Truss Machine Screw, Chrome Plated Brass, 15 PK (70154)
- MIDWEST FASTENER #8-32 x 2-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (07178)
- Midwest Fastener Machine Screws