Shop All Screw-In Hooks
Midwest Fastener
#10 x 11/64" x 17/32" x 2-1/2" 18-8 Stainless Steel Screw Hooks 8PK
Mfr # 32624
Zoro # G802512579
product price: $13.69
/pk 8, $1.71/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw Hook
- Material Stainless Steel
- Diameter 2 17/32"
- Diameter 1 #10
- Length 1 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32624
- Zoro # G802512579
- UPC # 738287326246
- Country of Origin China
- Category Screw-In Hooks
Dimensions
Diameter 2 | 17/32" |
Diameter 1 | #10 |
Length 1 | 2-1/2" |
Nominal Size | #10 |
Details
Type | Screw Hook |
Material | Stainless Steel |
Hardness | 18-8 |
Description
May be used with a plastic anchor of sufficient size in a hollow wall, or directly into wood. Ideal for hanging clothes, tools, and house hold items.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA Simplex Mechanical Pushbutton Mortise Lever Lock, Left Hand Reverse, Combination Entry, Key Ov (KABA-LR8146B26D41)
- NATIONAL HARDWARE Door Security Guards (N335-984)
- MIDWEST FASTENER 3/8" 316 Stainless Steel Fixed Trigger Snap Hooks 2PK (35761)
- DELTANA Push Plate 3-1/2" X 20" Oil Rubbed Bronze (PP3520U10B)
- MIDWEST FASTENER 3/4" Antique Brass Oval Decorative Rings 5PK (69822)
- MIDWEST FASTENER 9/32" x 1/2" Brass Cup Hooks 100PK (51018)
- MIDWEST FASTENER 9/16" x 1" Brass Cup Hooks 15PK (62665)
- MIDWEST FASTENER 5/32" x 2-9/16" Zinc Plated Steel Screw Hooks 100PK (50986)
- MIDWEST FASTENER 5/16" x 1-3/64" x 4-1/2" 18-8 Stainless Steel Screw Hooks 4PK (32627)
- MIDWEST FASTENER 3/16" x 3/4" x 3-3/8" Zinc Plated Steel Screw Hooks 100PK (50987)
- NATIONAL MFG/SPECTRUM BRANDS HHI 6PK 110 Screw Hook (N120-402)
- Midwest Fastener Screw-In Hooks