Shop All Towing Rings, Hooks & Tow Eyes
Midwest Fastener
#10 x 1" Zinc Plated Steel Welded Rings 10PK
Mfr # 60224
Zoro # G802505663
product price: $13.95
/pk 10, $1.40/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Thickness #10
- Diameter 1"
- Type Welded Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60224
- Zoro # G802505663
- UPC # 738287602241
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Diameter | 1" |
Details
Finish | Zinc |
Material | Steel |
Thickness | #10 |
Type | Welded Ring |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAS HR Titan, 3-Blade Propeller For Yamaha, 17in Pitch, 14.75in Dia. (3551-148-17)
- DIAMOND GRADE Reflective Tape, 3" W, 0.25 ft. L, PK50 (989-74-3)
- QUICKCABLE Straight Terminal, 1/0 ga., Black, Neg (4010-525-001N)
- K-TOOL INTERNATIONAL Auto Wrench, 15" (KTI49315)
- MIDWEST FASTENER 1/4" x 1-1/2" Zinc Plated Steel Welded Rings 5PK (60228)
- MIDWEST FASTENER 1/4" x 2-1/2" Zinc Plated Steel Welded Rings 4PK (60232)
- MIDWEST FASTENER #6 x 2" Zinc Plated Steel Welded Rings 5PK (60231)
- MIDWEST FASTENER 1/4" x 1-1/4" Zinc Plated Steel Welded Rings 5PK (60227)
- BUYERS PRODUCTS Hitch Plate with Pintle Mount for Ford® F-350 - F-550 Cab & Chassis (1999+) - Bottom Channel (1809031A)
- BUYERS PRODUCTS 3/8x35 Inch Class 4 Trailer Safety Chain With 1 Forged Eye Slip Hook-30 Proof (B03835SC)
- BUYERS PRODUCTS 3/4 Inch Forged D-Ring Only (B46R)
- Midwest Fastener Towing Rings, Hooks & Tow Eyes