Shop All Picture Hangers & Mirror Hanging Hardware
Midwest Fastener
10 lbs. Push Pin Hangers 5PK
Mfr # 69781
Zoro # G302513311
product price: $5.59
/pk 5, $1.12/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass Plated
- Material Steel
- Style Push Pin
- Nominal Size 10 lbs.
- Type Picture Hanger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69781
- Zoro # G302513311
- UPC # 738287697810
- Country of Origin Taiwan, Province of China
- Category Picture Hangers & Mirror Hanging Hardware
Dimensions
Nominal Size | 10 lbs. |
Details
Finish | Brass Plated |
Material | Steel |
Style | Push Pin |
Type | Picture Hanger |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SDC SDC1581X Security Door Controls SDC Maglock (1581X)
- SCHLAGE Rekey Bottom Pin #6 (34-306)
- KABA ILCO Aluminum Pivot Hinge (IL-OP-14-LH-AL SETS)
- DELTANA Adjustable Pull 4-3/4" Antique Brass (P310U5)
- MIDWEST FASTENER 1/8" x 3/4" D-Rings 20PK (68627)
- MIDWEST FASTENER Decorative Plastic Mirror Clips 1 12PK (66192)
- MIDWEST FASTENER Fleur Push Pin Hangers 5PK (69784)
- MIDWEST FASTENER Plain Plastic Mirror Clips 1 12PK (66194)
- MIDWEST FASTENER 3/4" Antique Silver Rosettes 8PK (76587)
- MIDWEST FASTENER 50 lbs. Concrete & Brick Picture Hangers 4PK (69753)
- COMMAND Poster Strips, Removable, Holds Up to 1 lb, 5/8" x 1.75", White, PK256 (17024S256NA)
- Midwest Fastener Picture Hangers & Mirror Hanging Hardware