Shop All Picture Hangers & Mirror Hanging Hardware
Midwest Fastener
10 lbs. Picture Hangers 25PK
Mfr # 69762
Zoro # G302513328
original price:
$7.84
14% off
new price: $6.69
/pk 25, $0.27/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Nominal Size 10 lbs.
- Type Picture Hanger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69762
- Zoro # G302513328
- UPC # 738287697629
- Country of Origin Taiwan, Province of China
- Category Picture Hangers & Mirror Hanging Hardware
Dimensions
Nominal Size | 10 lbs. |
Details
Finish | Zinc |
Material | Steel |
Type | Picture Hanger |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE WIDE CORNER BRACE 7""L (N351-486)
- ZORO SELECT 1 in W x 6 in H Stainless steel Door and Butt Hinge (3HTR8)
- ZORO SELECT O-Ring, Dash 111, Viton, 0.1 In., PK25 (1RGU2)
- ARMSTRONG WORLD INDUSTRIES Ultima Ceiling Tile, 24 in W x 24 in L, Square Lay-In, 15/16 in Grid Size, 12 PK (1910A)
- MIDWEST FASTENER Decorative Plastic Mirror Clips 1 12PK (66192)
- MIDWEST FASTENER 30 lbs. Picture Hangers 20PK (69771)
- MIDWEST FASTENER 1" Clear Plastic Rosette Mirror Hardware 15PK (66184)
- MIDWEST FASTENER Plain Plastic Mirror Clips 1 12PK (66194)
- MIDWEST FASTENER Swivel Type Eyelets 10PK (66203)
- MIDWEST FASTENER 1/8" x 3/4" D-Rings 20PK (68627)
- FLETCHER PICTURE PERFECT Fletcher No-Wire Hanging Kit, Hang Wall Art up to 50 Pounds, 100PC (143009201)
- Midwest Fastener Picture Hangers & Mirror Hanging Hardware