Shop All Picture Hangers & Mirror Hanging Hardware
Midwest Fastener
10 lbs. Easy Hangers 10PK
Mfr # 69803
Zoro # G802513309
product price: $5.99
/pk 10, $0.60/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass Plated
- Material Steel
- Style Easy
- Type Picture Hanger
- Nominal Size 10 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69803
- Zoro # G802513309
- UPC # 738287698039
- Country of Origin Taiwan, Province of China
- Category Picture Hangers & Mirror Hanging Hardware
Dimensions
Nominal Size | 10 lbs. |
Details
Finish | Brass Plated |
Material | Steel |
Style | Easy |
Type | Picture Hanger |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 12ft. - Candy Corn (03_102)
- TRIMLITE Molded Door 36" x 80", Primed White (3068MHCBIRBF)
- ARMSTRONG WORLD INDUSTRIES Georgian Ceiling Tile, 24 in W x 24 in L, Square Lay-In, 15/16 in Grid Size, 16 PK (794)
- S & W Level Mount, Anti-Vibe, 1/2-13, 1-7/8 in. (BSW-2L)
- MIDWEST FASTENER 2" Clear Plastic Rosette Mirror Hardware 6PK (66186)
- MIDWEST FASTENER 1" Clear Plastic Rosette Mirror Hardware 15PK (66184)
- MIDWEST FASTENER 1/8" x 3/4" D-Rings 20PK (68627)
- MIDWEST FASTENER 1/4" Vinyl Plastic Sleeves 30PK (66191)
- MIDWEST FASTENER Tear Drop Plastic Mirror Clips 1 12PK (66196)
- MIDWEST FASTENER Decorative Plastic Mirror Clips 1 12PK (66193)
- HILLMAN AnchorWire Brass-Plated Classic Picture Hanger 75 lb 1 pk, 10PK (122274)
- Midwest Fastener Picture Hangers & Mirror Hanging Hardware