Shop All Picture Hangers & Mirror Hanging Hardware
Midwest Fastener
10 lbs. Deluxe Picture Hangers 20PK
Mfr # 69767
Zoro # G502513333
product price: $8.49
/pk 20, $0.42/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass Plated
- Material Steel
- Style Deluxe
- Nominal Size 10 lbs.
- Type Picture Hanger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69767
- Zoro # G502513333
- UPC # 738287697674
- Country of Origin Taiwan, Province of China
- Category Picture Hangers & Mirror Hanging Hardware
Dimensions
Nominal Size | 10 lbs. |
Details
Finish | Brass Plated |
Material | Steel |
Style | Deluxe |
Type | Picture Hanger |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Raised Face Viton Flange Gasket for 3" Pipe, 1/16" Thick, #150 (BULK-FG-322)
- KENNEY ADJUST BRACKET BLK 3/4 in. D (KN85290)
- AMEROCK BP55277G10-5PACK 5-1/16" (128 mm) CTC Blackrock Cab Pull Satin Nickel (BP55277G10-5PACK)
- STRYBUC TRUTH RH DYAD OPER GOLD (36-390-87E)
- MIDWEST FASTENER 1/8" x 3/4" D-Rings 20PK (68627)
- MIDWEST FASTENER Fleur Push Pin Hangers 5PK (69784)
- MIDWEST FASTENER 20 lbs. Push Pin Hangers 5PK (69782)
- MIDWEST FASTENER Eyelet Adhesive Cloth Hangers 8PK (69775)
- MIDWEST FASTENER 7/8" x 1/2" x 18 Gauge Zinc Plated Steel Mirror Clips 15PK (66211)
- MIDWEST FASTENER 1" x 1-1/4" x 21 Gauge Zinc Plated Steel Mirror Clips 1 12PK (66212)
- XPRESS Cobra Plastic Coated White Push Pin Picture Hook 60 lb 5 pk, 5PK (3330)
- Midwest Fastener Picture Hangers & Mirror Hanging Hardware