Shop All Automotive Body Clips
Midwest Fastener
#10 Grommet Nuts 20 20PK
Mfr # 72226
Zoro # G402521551
product price: $6.59
/pk 20, $0.33/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Grommet Nut
- Thickness .095"
- Diameter #10
- Hole Size .468"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72226
- Zoro # G402521551
- UPC # 738287722260
- Country of Origin United States
- Category Automotive Body Clips
Dimensions
Diameter | #10 |
Hole Size | .468" |
Details
Type | Grommet Nut |
Thickness | .095" |
Description
MIDWEST FASTENER brand #10 Grommet Nuts 20 20PK are type Grommet Nuts with a thickness of .095", a diameter of #10, and a hole size of .468".
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UAC A/C Suction Line Hose Assembly #Uac Ha 113764C (HA 113764C)
- WOLO One Piece Horn, Air, Chrome, Under-Hood (519)
- QUICKCABLE Clamp Crimp, Pos, 1 Gauge, PK5 (4001-005P)
- OIL EATER 5 gal Fleet Wash Concentrate Bucket, Clear, Pail (ATW5G70002)
- MIDWEST FASTENER .25 x 1/2 Push Retainers 10PK (933491)
- MIDWEST FASTENER 13/64" x 1/2" Black Plastic Hole Flex Retainers 10PK (69148)
- MIDWEST FASTENER 13/64" x 0.7" Blue Plastic Flex Retainers 15PK (69181)
- MIDWEST FASTENER 3/8"-16 x 1" Coarse Thread GM Hex Washer Head Body Bolts 8PK (31468)
- MIDWEST FASTENER 5/16" x 1" Black Plastic Hole Flex Retainers 10PK (69166)
- MIDWEST FASTENER 5/16"-18 Black Phosphate Coarse Thread Extruded Long U Nuts 10PK (69244)
- DISCO Blk Rubber Well Nuts 1/4-20 Screw Size 41/64" Stem PK10 (11386PK)
- Midwest Fastener Automotive Body Clips