Shop All Set Screws
Midwest Fastener
#10 Dia., Steel, 15 PK
Mfr # 32952
Zoro # G402524866
product price: $15.39
/pk 15, $1.03/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10-32
- Material Steel
- Finish Zinc Plated
- Type Plug Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32952
- Zoro # G402524866
- UPC # 738287329520
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | #10-32 |
Length 1 | 1/8" |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Type | Plug Screw |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Binding Barrel, #8-32, 1 3/4 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Plain, 10 PK (5MA94)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 8, Yellow Zinc, 50 PK (680633)
- ZORO SELECT 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 50 PK (5040BHT188)
- ZORO SELECT M22-2.50 Socket Head Cap Screw, Black Oxide Steel, 160 mm Length, 5 PK (M07000.220.0160)
- MIDWEST FASTENER #6-32 x 1" Steel Coarse Thread Hex Socket Headless Set Screws 15PK (70756)
- MIDWEST FASTENER #4-40 x 3/16" Steel Coarse Thread Slotted Headless Set Screws 20PK (71541)
- MIDWEST FASTENER 5/16"-18 x 1" Steel Coarse Thread Square Head Set Screws 10PK (60587)
- MIDWEST FASTENER 4mm-0.7 x 5mm Plain Class 14.9 Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 10PK (62501)
- MIDWEST FASTENER 3/4"-10 x 2" Steel Coarse Thread Hex Socket Headless Set Screws 3PK (70832)
- MIDWEST FASTENER 3/8"-16 x 5/8" Steel Coarse Thread Hex Socket Headless Set Screws 8PK (70804)
- ZORO SELECT Set Screw, AST, M4x0.70mm, Flat, 10mm, PK100 (M07860.040.0010)
- Midwest Fastener Set Screws