Shop All Split Bolt Connectors
Midwest Fastener
#10 Copper Split Bolts 3PK
Mfr # 76203
Zoro # G702505343
product price: $12.99
/pk 3, $4.33/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Application Stranded Wire
- Type Wire Connector
- Diameter #10
- Style Split Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76203
- Zoro # G702505343
- UPC # 738287762037
- Country of Origin United States
- Category Split Bolt Connectors
Dimensions
Diameter | #10 |
Details
Material | Copper |
Application | Stranded Wire |
Type | Wire Connector |
Style | Split Bolt |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- Q2 PRODUCTS 14" Black UV Resist 120 lb Cable Tie 100/bag (CBL 14-120-BLK)
- ZORO SELECT Terminal Strip, 20A, 14 Pole, 300VAC (6ZEH6)
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 8A, 600V AC, Non-Indicating (SLC008)
- ECLIPSE TOOLS Wire Ferrule, Brown, 4 AWG, 22mm, PK50 (701-043)
- MIDWEST FASTENER #6 Copper Split Bolts 3PK (76205)
- MIDWEST FASTENER 12 WG to 10 WG Instant Splice Connectors 8PK (70007)
- MIDWEST FASTENER #4 Aluminum Split Bolts 2PK (76212)
- MIDWEST FASTENER #8 Copper Split Bolts 4PK (76204)
- MIDWEST FASTENER #2 Copper Split Bolts 2PK (76207)
- BURNDY Split-Bolt Connector, 1 str to 250 kcmil (KS29)
- BURNDY Split-Bolt Connector, 4/0 str to 750kcmil (KS39)
- Midwest Fastener Split Bolt Connectors