Shop All Split Bolt Connectors
Midwest Fastener
#1/0 Copper Split Bolts 2PK
Mfr # 76208
Zoro # G902505389
product price: $21.15
/pk 2, $10.58/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Application Stranded Wire
- Diameter #1/0
- Type Wire Connector
- Style Split Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76208
- Zoro # G902505389
- UPC # 738287762082
- Country of Origin United States
- Category Split Bolt Connectors
Dimensions
Diameter | #1/0 |
Details
Material | Copper |
Application | Stranded Wire |
Type | Wire Connector |
Style | Split Bolt |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided Sleeving, 1.500 In., 250 ft., Black, Standards: UL RECOGNIZED (HWN1.50BK250)
- POWER FIRST Wire Connector Wing, Red, PK100 (5UYJ8)
- RACO Sealing Washer, 3/16" L, 2" (2458)
- SCHNEIDER ELECTRIC Varistorclip On Contactor D0938 3P 24/48 (LAD4VE)
- MIDWEST FASTENER #4 Aluminum Split Bolts 2PK (76212)
- MIDWEST FASTENER #2 Copper Split Bolts 2PK (76207)
- MIDWEST FASTENER 12 WG to 10 WG Instant Splice Connectors 8PK (70007)
- MIDWEST FASTENER #10 Copper Split Bolts 3PK (76203)
- MIDWEST FASTENER #4 Copper Split Bolts 2PK (76206)
- MIDWEST FASTENER #8 Copper Split Bolts 4PK (76204)
- BLACKBURN Split-Bolt Connector, 8 sol to 3 sol (3H)
- Midwest Fastener Lugs & Split Bolts