Shop All Knobs
Midwest Fastener
#10 Black Plastic Round Thumb Screw Knobs 5PK
Mfr # 70904
Zoro # G802527788
product price: $5.99
/pk 5, $1.20/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter #10
- Material Black Plastic
- Style Thumb Screw
- Type Knob
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70904
- Zoro # G802527788
- UPC # 738287709049
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | #10 |
Details
Material | Black Plastic |
Style | Thumb Screw |
Type | Knob |
Shape | Round |
Description
A knob is a rounded handle that one pulls or twists to open doors or drawers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Mechanics Tool Bag (MTB-1)
- KRAFT TOOL Concrete Float, Rnd, 3-1/2 x 16 in, Canvas (CF501PF)
- MOODY TOOL Adjustable Handle Scriber, 8-1/4 In (51-1512)
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPS (16355)
- MIDWEST FASTENER 3/8"-16 x 1-1/4" Black Plastic Coarse Thread Thru-Hole Star Knobs 2PK (78086)
- MIDWEST FASTENER 8mm-1.25 x 40mm Black Plastic Coarse Thread Ball Knobs 4PK (78186)
- MIDWEST FASTENER 1/2"-13 x 1-3/8" Black Plastic Coarse Thread Tear Drop Knobs 3PK (78066)
- MIDWEST FASTENER #10-32 x 9/16" Black Plastic Fine Thread Knurled Knobs 4PK (78123)
- MIDWEST FASTENER 1/4"-20 x 2-1/2" Black Plastic Coarse Thread Thru-Hole Bar Knobs 3PK (78081)
- MIDWEST FASTENER Ivory Colored Plastic Rotary Dimmer Knobs 6PK (77983)
- KIPP Adjustable Handle, Size: 3 M10X25 Zinc, Silver Metallic, Comp: Steel (K0116.3103X25)
- Midwest Fastener Hand Knobs and Wheels