Shop All Automotive Fuses
Midwest Fastener
10, 8 PK
Mfr # 70606
Zoro # G302519818
product price: $9.49
/pk 8, $1.19/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 10
- Type Automotive Fuse
- Finish Red
- Style MIN
- Time Medium / Normal Blow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70606
- Zoro # G302519818
- UPC # 738287706062
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Details
Amps | 10 |
Type | Automotive Fuse |
Finish | Red |
Style | MIN |
Time | Medium / Normal Blow |
amps | 10 Amps |
Description
Automotive fuses are a class of fuses used to protect the wiring and electrical equipment for vehicles.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Grounding Lug Hubs, Brass, 1" Trade Size (MCH-100)
- ZORO SELECT 15A Midget Locking Plug 2P 2W 125VAC ML-1P BK/WT (7465N)
- CRYDOM Heat Sink, 2.0 Deg C/W DIN Rail Mount (HS201DR)
- REMKE Cord Grip, SS, 1/2" NPT, .125-.188 (RSSS-103)
- MIDWEST FASTENER 25, 7 PK (63206)
- MIDWEST FASTENER 10, 7 PK (63203)
- MIDWEST FASTENER 10, 10 PK (63211)
- MIDWEST FASTENER 15, 7 PK (63204)
- MIDWEST FASTENER 30, 8 PK (70612)
- MIDWEST FASTENER 15, 8 PK (70607)
- GROTE Swtch, Ignition, 4 Position, Momentary Strt (82-2156)
- Midwest Fastener Fuses