Shop All Square Nuts
Midwest Fastener
#10-32 Zinc Plated Steel Fine Thread Square Nuts 30PK
Mfr # 64484
Zoro # G002506873
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Nut Style Square Nut
- Basic Material Steel
- Fastener Finish Zinc Plated
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 64484
- Zoro # G002506873
- UPC # 738287644845
- Country of Origin China
- Category Square Nuts
Dimensions
Dia./Thread Size | #10-32 |
Diameter | #10 |
Thread Size | 32 (Fine) |
Details
System of Measurement | Inch |
Nut Style | Square Nut |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Material | Steel |
Finish | Zinc |
Thickness | 1/8" |
Driver Type | 3/8" Wrench |
Type | Square Nut |
Description
A square nut is a four-sided nut. Compared to standard hex nuts, square nuts have a greater surface in contact with the part being fastened, and therefore provide greater resistance to loosening (though also greater resistance to tightening). Square nuts are typically mated with square-headed bolts.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE External Retaining Ring Assortment, Steel, Phosphate Finish (WWG-DISP-SH541)
- SEALMASTER Rod Ends, #TRE6 (TRE6)
- ZORO SELECT Elevator Bolt, 5/16"-18 Thrd Sz, 1-3/4 in L, Steel, Plain Finish, 25 PK (U08360.031.0175)
- SIMPSON STRONG-TIE 25PK 15 SDS WD Screw (SDS25112-R25)
- MIDWEST FASTENER 7/16"-14 Zinc Plated Steel Coarse Thread Square Nuts 10PK (64491)
- MIDWEST FASTENER #8-32 Zinc Plated Steel Coarse Thread Square Nuts 40PK (64482)
- MIDWEST FASTENER 5/16"-18 Zinc Plated Steel Coarse Thread Square Nuts 20PK (64487)
- MIDWEST FASTENER 7/8"-9 Zinc Plated Steel Coarse Thread Square Nuts 3PK (64495)
- MIDWEST FASTENER #12-24 Zinc Plated Steel Coarse Thread Square Nuts 30PK (64485)
- MIDWEST FASTENER 3/4"-10 Zinc Plated Steel Coarse Thread Square Nuts 5PK (64494)
- ZORO SELECT 3/8"-16 Stainless Steel Plain Finish Square Nut - Regular, 25 pk. (U51096.037.0001)
- Midwest Fastener Square Nuts