Shop All Knobs
Midwest Fastener
#10-32 x 7/8" Black Heat Resistant Plastic Fine Thread Triangle Knobs 5PK
Mfr # 77964
Zoro # G402527782
product price: $15.99
/pk 5, $3.20/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter #10
- Finish Black
- Material Heat Resistant Plastic
- Style Triangle Threaded
- Thread Size 32 (Fine)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 77964
- Zoro # G402527782
- UPC # 738287779646
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | #10 |
Thread Size | 32 (Fine) |
Length 1 | 7/8" |
Details
Finish | Black |
Material | Heat Resistant Plastic |
Style | Triangle Threaded |
Application | Pots and Appliances |
Type | Knob |
Description
A knob is a rounded handle that one pulls or twists to open doors or drawers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Adjustable Pocket Air Blow Gun - Industrial Plug, PK 6 (B100H-D6)
- SUNEX 1/2" Drive Universal Impact Socket Set, Metric, 15 pcs (2855)
- BOSCH Hand Grinder, Surface, Dust Guard, 7 In (18SG-7)
- STARRETT 50 ft. Tape Measures, 3/8" Blade (KTS510-50-N)
- MIDWEST FASTENER 8mm-1.25 x 40mm Black Plastic Coarse Thread Ball Knobs 4PK (78186)
- MIDWEST FASTENER 1/4" Black Plastic Tee Thumb Screw Knobs 5PK (70882)
- MIDWEST FASTENER 8mm-1.25 x 50mm Black Plastic Coarse Male Threaded Stud Fluted Knobs 2PK (78007)
- MIDWEST FASTENER #8 Black Plastic Round Thumb Screw Knobs 5PK (70903)
- MIDWEST FASTENER 3/8"-16 x 1-1/2" Black Plastic Coarse Thread Ball Knobs 4PK (78065)
- MIDWEST FASTENER #8-32 x 3/4" Black Plastic Coarse Thread Knurled Knobs 4PK (78121)
- KIPP Adjustable Handle, Low Profile, Size: 2, M06X45, Zinc, Black Satin, Comp: Steel (K0737.2061X45)
- Midwest Fastener Knobs