Shop All Machine Screws
Midwest Fastener
#10-32 x 4 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK
Mfr # 54743
Zoro # G302525574
original price:
$56.15
18% off
new price: $45.69
/pk 50, $0.91/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-32
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54743
- Zoro # G302525574
- UPC # 738287547436
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 10mm-1.5 x 45mm Zinc Plated Class 8.8 Steel Coarse Thread Carriage Bolts 4PK (31206)
- RECOIL Helical Insert, 1/2"-13 Thrd Sz, 18-8 Stainless Steel, 10 PK (23082)
- ZORO SELECT Coupling Nut, 3/8"-24, Steel, Grade 2, Zinc Plated, 1-1/8 in Lg, 9/16 in Hex Wd, 5 PK (205832BG)
- MIDWEST FASTENER 3/16-24 x 1-1/2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01043)
- MIDWEST FASTENER #10-32 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07351)
- MIDWEST FASTENER #10-32 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07355)
- MIDWEST FASTENER #10-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07347)
- MIDWEST FASTENER 1/4"-28 x 1-1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 12 PK (37665)
- MIDWEST FASTENER M5-0.80 x 40 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (72488)
- MIDWEST FASTENER M8-1.25 x 16 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51518)
- ZORO SELECT 1/4"-20 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51122.025.0100)
- Midwest Fastener Machine Screws