Shop All Machine Screws
Midwest Fastener
#10-32 x 4 in Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK
Mfr # 54695
Zoro # G102525187
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-32
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 54695
- Zoro # G102525187
- UPC # 738287546958
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Crown Cap Nut, 5/16"-24, Nylon, Plain, 17/32 in H, 10 PK (0531224CN)
- RED HEAD Trubolt Wedge Anchor, 3/8" Dia., 2-1/4" L, 18-8 Stainless Steel Plain, 50 PK (WW-3822)
- AU-VE-CO PRODUCTS JACK NUT 1/4-20 THREAD COATED 25/PK (AV12995)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03235)
- MIDWEST FASTENER #10-32 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (53720)
- MIDWEST FASTENER #10-32 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07296)
- MIDWEST FASTENER #10-32 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK (77325)
- MIDWEST FASTENER #10-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07347)
- MIDWEST FASTENER 1/4"-28 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 15 PK (34586)
- MIDWEST FASTENER 3/16"-24 x 5 in Slotted Flat Machine Screw, Zinc Plated Steel, 8 PK (60102)
- BOREFAST Bore-Fast 3/16 in. D X 1-1/2 in. L Steel Pan Head Screw and Anchor 25 pc, 5PK (377625)
- Midwest Fastener Machine Screws