Shop All Set Screws
Midwest Fastener
#10-32 x 3/8" Steel Fine Thread Hex Socket Headless Set Screws 25PK
Mfr # 60986
Zoro # G302511515
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #10-32
- Material Steel
- Thread Length Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 60986
- Zoro # G302511515
- UPC # 738287609868
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | #10-32 |
Overall Length | 3/8 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Item | Set Screw |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS Ac Sys Seal Kit Seal Washer Kt, 24069 (24069)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16Thread to3/8"-24Thread, 2 3/8 in, Steel, Zinc Plated, 8 PK (73145)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L (U04114.100.0600)
- MALCO Wood Screw, #8, 1/2 in, Round Head Slotted Drive, 1000 PK (HW8X1/2ZT)
- MIDWEST FASTENER #10-32 x 3/8" Steel Fine Thread Hex Socket Headless Set Screws 24 24PK (60866)
- MIDWEST FASTENER 1/2"-13 x 3/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 5PK (33873)
- MIDWEST FASTENER #8-32 x 1/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 20PK (67566)
- MIDWEST FASTENER 1/4"-20 x 3/8" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 10PK (67575)
- MIDWEST FASTENER 1/4"-20 x 5/8" Steel Coarse Thread Hex Socket Headless Set Screws 10PK (70786)
- MIDWEST FASTENER 3/8"-16 x 3/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 5PK (75026)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/2-13 x 3", Alloy Steel, Black Oxide, Hex Socket , 50PK (937985-50)
- Midwest Fastener Set Screws