Shop All Machine Screws
Midwest Fastener
#10-32 x 3/8 in Slotted Round Machine Screw, Plain Brass, 30 PK
Mfr # 61451
Zoro # G102525590
product price: $8.69
/pk 30, $0.29/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Brass
- Finish Plain
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61451
- Zoro # G102525590
- UPC # 738287614510
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09083)
- ADAPTALL Sealing Washer, Fits Bolt Size M36 Steel/Buna-N, Cadmium Plated Finish (9500-36MM)
- ZORO SELECT Blind Rivet, Flanged Head, 1/4 in Dia., Steel Body, 25 PK (4002PK)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 25 PK (M51060.120.0035)
- MIDWEST FASTENER 5/16"-18 x 1-1/2 in Slotted Round Machine Screw, Plain Brass, 8 PK (32803)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Slotted Round Machine Screw, Plain Brass, 10 PK (61044)
- MIDWEST FASTENER #10-32 x 3/4 in Slotted Round Machine Screw, Plain Brass, 20 PK (61453)
- MIDWEST FASTENER #6-32 x 2-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK (77268)
- MIDWEST FASTENER 1/4"-20 x 5/8 in Phillips Truss Machine Screw, Plain Stainless Steel, 8 PK (33914)
- MIDWEST FASTENER #8-32 x 1-1/4 in Slotted Flat Machine Screw, Plain Brass, 24 PK (61755)
- ZORO SELECT #4-40 x 1 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.011.0100)
- Midwest Fastener Machine Screws