Shop All Set Screws
Midwest Fastener
#10-32 x 3/8" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 15PK
Mfr # 67573
Zoro # G102511395
original price:
$9.15
5% off
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #10-32
- Material Stainless Steel
- Hardness 18-8
- Thread Length Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 67573
- Zoro # G102511395
- UPC # 738287675733
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | #10-32 |
Overall Length | 3/8 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless Steel |
Item | Set Screw |
Hardness | 18-8 |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1-1/4"-12 Hex Head Cap Screw, Black Oxide Steel, 3 in L (U04160.125.0300)
- ZORO SELECT Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Alloy Steel (WWG600312031212)
- ZORO SELECT Thumb Screw, 1/2"-13 Thread Size, Wing/Spade, Zinc Plated Iron, 1 in Head Ht, 2 1/2 in Lg, 25 PK (1-GHS-07-17-)
- ZORO SELECT Spring P, HD Coil, 3/32x9/16,1150lb, PK100 (U39150.009.0056)
- MIDWEST FASTENER #10-32 x 3/4" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 15PK (75014)
- MIDWEST FASTENER #10-32 x 1/4" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 24 24PK (38925)
- MIDWEST FASTENER #10-32 x 3/16" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 15PK (79241)
- MIDWEST FASTENER 1/4"-20 x 3/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 8PK (75022)
- MIDWEST FASTENER 1/2"-20 x 3/4" Black Oxide Steel Fine Thread Socket Set Screws 5PK (931543)
- MIDWEST FASTENER 7/16"-20 x 1-1/2" Steel Fine Thread Hex Socket Headless Set Screws 5PK (34374)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 5/16-18x1, PK100 (U07890.031.0100)
- Midwest Fastener Set Screws