Shop All Machine Screws
Midwest Fastener
#10-32 x 3/4 in Slotted Round Machine Screw, Plain Brass, 20 PK
Mfr # 61453
Zoro # G202525865
product price: $9.99
/pk 20, $0.50/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Brass
- Finish Plain
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61453
- Zoro # G202525865
- UPC # 738287614534
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing/Spade, Zinc Plated Iron, 3/4 in Head Ht, 3/4 in Lg, 25 PK (1-DEJ-07-17-)
- ZORO SELECT Push-In Rivet, Dome Head, 0.157 in Dia., 2/7 in L, Nylon Body, 10 PK (27SR157275)
- ZORO SELECT Pin, Stainless Steel A2, 2mm dia., PK25 (M51430.020.0010)
- FASTENMASTER FMHLGM412-250 10 x 4.5 in. Wood Screws Bucket 250 Piece (FA11358)
- MIDWEST FASTENER #10-32 x 1-1/4 in Slotted Round Machine Screw, Plain Brass, 20 PK (61455)
- MIDWEST FASTENER #10-24 x 1-1/2 in Slotted Round Machine Screw, Plain Brass, 14 PK (61496)
- MIDWEST FASTENER #10-24 x 3/8 in Slotted Round Machine Screw, Plain Brass, 30 PK (61491)
- MIDWEST FASTENER M6-1.00 x 35 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51513)
- MIDWEST FASTENER #6-32 x 1 in Slotted Oval Machine Screw, Chrome Plated Steel, 20 PK (68574)
- MIDWEST FASTENER M6-1.00 x 16 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51509)
- MIDWEST FASTENER M4-0.70 x 70 mm Phillips Pan Machine Screw, Zinc Plated Steel, 12 PK (78304)
- Midwest Fastener Machine Screws