Shop All Machine Screws
Midwest Fastener
#10-32 x 3/4 in Slotted Hex Machine Screw, Zinc Plated Steel, 40 PK
Mfr # 65574
Zoro # G102525972
product price: $12.39
/pk 40, $0.31/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65574
- Zoro # G102525972
- UPC # 738287655742
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 1 SOCKET SET BRASS TIP (A0510320100BT)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Stainless Steel Hex Head Hex Drive, 100 PK (09843)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 30 PK (63083)
- L.H. DOTTIE #8-32 x 1-1/2 in Slotted Round Machine Screw, Solid Brass, 100 PK (RMB832112)
- MIDWEST FASTENER #10-32 x 3/8 in Slotted Hex Machine Screw, Zinc Plated Steel, 40 PK (65571)
- MIDWEST FASTENER #10-24 x 1 in Slotted Hex Machine Screw, Zinc Plated Steel, 20 PK (65565)
- MIDWEST FASTENER #10-32 x 5/8 in Slotted Hex Machine Screw, Zinc Plated Steel, 40 PK (65573)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Flat Machine Screw, Zinc Plated Steel, 8 PK (66603)
- MIDWEST FASTENER #6-32 x 3 in Slotted Flat Machine Screw, Zinc Plated Steel, 20 PK (68246)
- MIDWEST FASTENER #8-32 x 2 in Phillips Pan Machine Screw, Black Oxide Steel, 15 PK (33157)
- ZORO SELECT M4-0.70 x 22.25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ040250-025P1)
- Midwest Fastener Machine Screws