Shop All Machine Screws
Midwest Fastener
#10-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 35 PK
Mfr # 77503
Zoro # G202525537
product price: $3.89
/pk 35, $0.11/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-32
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 77503
- Zoro # G202525537
- UPC # 738287775037
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 10 PK (50571)
- SKF Lock Nut (KM 7)
- ZORO SELECT Sheet Metal Screw, #14 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.024.0300)
- MIDWEST FASTENER Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 2 PK (78387)
- MIDWEST FASTENER #8-32 x 3/4 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (05003)
- MIDWEST FASTENER #8-32 x 2 in Slotted Round Machine Screw, Plain Brass, 16 PK (61777)
- MIDWEST FASTENER #10-24 x 5 in Phillips Pan Machine Screw, Plain Stainless Steel, 6 PK (37742)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Slotted Flat Machine Screw, Plain Brass, 15 PK (61051)
- MIDWEST FASTENER M8-1.25 x 35 mm Phillips Pan Machine Screw, Zinc Plated Steel, 12 PK (78571)
- MIDWEST FASTENER 5/16"-18 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (54702)
- STRONG-POINT Machine Screw, Plain Steel (H812)
- Midwest Fastener Machine Screws