Shop All Machine Screws
Midwest Fastener
#10-32 x 3/4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 30 PK
Mfr # 36145
Zoro # G302523679
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Thread Size #10-32
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 36145
- Zoro # G302523679
- UPC # 738287361452
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Combination Phillips/Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-FIT Deck Screw, #10 x 4 in (0281208)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 5 PK (U01210.050.0500)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 25 PK (U07410.037.0175)
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 100 mm L, 2 PK (931261)
- MIDWEST FASTENER #8-32 x 1/2 in Slotted Oval Machine Screw, Plain Nylon, 20 PK (77125)
- MIDWEST FASTENER #6-32 x 3/8 in Slotted Oval Machine Screw, Plain Nylon, 25 PK (77121)
- MIDWEST FASTENER 1/4"-20 x 5 in Phillips Flat Machine Screw, Plain Stainless Steel, 5 PK (37785)
- MIDWEST FASTENER #10-24 x 2 in Phillips Round Machine Screw, Zinc Plated Steel, 40 PK (63606)
- MIDWEST FASTENER #6-32 x 2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (07626)
- MIDWEST FASTENER 1/4"-20 x 1/2 in Phillips Truss Machine Screw, Plain Stainless Steel, 10 PK (33913)
- MIDWEST FASTENER #10-32 x 1-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 15 PK (932667)
- Midwest Fastener Machine Screws