Shop All Machine Screws
Midwest Fastener
#10-32 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 07302
Zoro # G802524787
original price:
$24.11
22% off
new price: $18.59
/pk 100, $0.19/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-32
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07302
- Zoro # G802524787
- UPC # 738287073027
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 25 PK (U04160.043.0125)
- ALOMA SS Shim, Type B, 0.010In, 300 Series, PK20 (B - 0.010)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 6 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22171.062.7200)
- ZORO SELECT Lock Nut, 1-1/4"-12, Steel, Grade C, Wax, 0.698 in Ht, 15 PK (126NO)
- MIDWEST FASTENER #5-32 x 1 in Slotted Round Machine Screw, Zinc Plated Steel, 40 PK (61391)
- MIDWEST FASTENER 5/16"-24 x 1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 10 PK (79066)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Slotted Round Machine Screw, Plain Aluminum, 20 PK (61607)
- MIDWEST FASTENER #10-32 x 3/8 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 45 PK (36142)
- MIDWEST FASTENER #6-32 x 1 in Slotted Oval Machine Screw, Zinc Ivory Steel, 20 PK (68567)
- MIDWEST FASTENER #6-32 x 1/4 in Slotted Oval Machine Screw, Zinc Ivory Nylon, 25 PK (33285)
- NEWPORT FASTENERS #8-32 x 5/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (895011-PR-1000)
- Midwest Fastener Machine Screws