Shop All Machine Screws
Midwest Fastener
#10-32 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 10 PK
Mfr # 932672
Zoro # G602525250
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-32
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 932672
- Zoro # G602525250
- UPC # 719199326722
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI-CHEK Set Screw Assort 400pc (DISP-SET400)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 19 mm Shaft Dia, 50 PK (DSH-19ST PA)
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 6 1/2 in, Steel, Black Oxide, 2 PK (40811)
- PRIME-LINE Cap Nut, 3/8"-16, 18-8 Stainless Steel, Plain, 10 PK (9077574)
- MIDWEST FASTENER #10-32 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel, 20 PK (932665)
- MIDWEST FASTENER #10-32 x 5/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 25 PK (932663)
- MIDWEST FASTENER #10-32 x 1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 25 PK (932662)
- MIDWEST FASTENER 1/4"-20 x 5/8 in Phillips Truss Machine Screw, Plain Stainless Steel, 8 PK (33914)
- MIDWEST FASTENER #10-32 x 5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07349)
- MIDWEST FASTENER M5-0.80 x 8 mm Phillips Truss Machine Screw, Zinc Plated Steel, 40 PK (31921)
- ALLIED TITANIUM 1/4"-20 x 3 in Phillips Flat Machine Screw, Plain Titanium (0001307)
- Midwest Fastener Machine Screws