Shop All Machine Screws
Midwest Fastener
#10-32 x 2 in Phillips Pan Machine Screw, Black Oxide Steel, 12 PK
Mfr # 33177
Zoro # G202523892
original price:
$3.89
5% off
new price: $3.69
/pk 12, $0.31/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Black Oxide
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33177
- Zoro # G202523892
- UPC # 738287331776
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 3/8 in, 10 in, Steel, Galvanized Hex Hex Drive, 50 PK (37160LG)
- ZORO SELECT Fully Threaded Rod, 8-32, 6 ft, Stainless Steel, 316, Plain Finish (44504)
- SPAX FLAT WASHER WHITE 1-3/4in. (5019600517508)
- ZORO SELECT Tanged Helical Insert, Free-Running, M12-1.75 Thrd Sz, 18-8 Stainless Steel, 5 PK (3520-12.00X1.0D)
- MIDWEST FASTENER #10-32 x 3/8 in Phillips Pan Machine Screw, Black Oxide Steel, 30 PK (33171)
- MIDWEST FASTENER #8-32 x 1 in Phillips Pan Machine Screw, Black Oxide Steel, 20 PK (33154)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Phillips Pan Machine Screw, Black Oxide Steel, 12 PK (33184)
- MIDWEST FASTENER #8-32 x 2 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07177)
- MIDWEST FASTENER #10-24 x 1-1/2 in Slotted Round Machine Screw, Plain Brass, 14 PK (61496)
- MIDWEST FASTENER #8-36 x 1 in Slotted Fillister Machine Screw, Black Oxide Steel, 5 PK (32926)
- MIDWEST FASTENER #12-24 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK (32045)
- Midwest Fastener Machine Screws