Shop All Machine Screws
Midwest Fastener
#10-32 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 07300
Zoro # G202524868
original price:
$9.49
5% off
new price: $8.99
/pk 100, $0.09/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-32
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07300
- Zoro # G202524868
- UPC # 738287073003
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Black Phosphate Steel, 2-1/2 in L, 25 PK (U04132.037.0250)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 25 PK (N04104.037.0250)
- VELCRO BRAND Tape Combo Packs Dots, 3/4", PK200, Disc, Black, 200 PK (VEL152)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07230.019.0037)
- MIDWEST FASTENER #10-32 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07296)
- MIDWEST FASTENER #10-32 x 3-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (54694)
- MIDWEST FASTENER #10-32 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 40 PK (77322)
- MIDWEST FASTENER 3/18"-16 x 1-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 8 PK (60144)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01986)
- MIDWEST FASTENER M3-0.50 x 35 mm Phillips Pan Machine Screw, Plain Stainless Steel, 15 PK (38106)
- MIDWEST FASTENER #6-48 x 3/16 in Slotted Fillister Machine Screw, Black Oxide Steel, 15 PK (32911)
- Midwest Fastener Machine Screws