Shop All Machine Screws
Midwest Fastener
#10-32 x 2-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 54741
Zoro # G102525460
product price: $11.29
/pk 100, $0.11/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-32
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54741
- Zoro # G102525460
- UPC # 738287547412
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 2-1/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCON Tapcon Concrete Screw, 1/4" Dia., 1 3/4 in L, Climaseal Coated (24520)
- KIPP Spherical Washer, Fits Bolt Size 10.5 mm Steel (K0729.110)
- E-Z LOK Ultrasonic Insert, 100 PK (HI-004-WH)
- MIDWEST FASTENER Wood Screw, #10, 1-1/2 in, Plain Brass Flat Head Slotted Drive, 25 PK (61292)
- MIDWEST FASTENER #10-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 40 PK (77502)
- MIDWEST FASTENER #10-32 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07351)
- MIDWEST FASTENER #10-32 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (53716)
- MIDWEST FASTENER M4-0.70 x 25 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51487)
- MIDWEST FASTENER #10-24 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (931063)
- MIDWEST FASTENER M4-0.70 x 12 mm Phillips Truss Machine Screw, Zinc Plated Steel, 30 PK (31303)
- ZORO SELECT #10-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.019.0038)
- Midwest Fastener Machine Screws